ALPHA WIRE #F6003/8-BK008

Heat Shrink Tubing, 0.375 in. ID Expanded, Black

SKU: 78119794567
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Tubing Type: Heat Shrink Tubing
Temperature Rating: -75 to 121 deg C (103 to 248 deg F)
Material: Chlorinated Polyolefin
Shrink Ratio: 2-1
I.D. Expanded: 0.375 in. (9.5 mm)
I.D. Recovered: 0.211 in. (5.3 mm)
Color: Black
Length: 25 ft.
Manufacturer Series: FIT-600
Our FIT heat-shrink tubing offers a reliable way to protect and seal terminations or add additional mechanical ruggedness. FIT preferred heatshrink products are made from premium compounds under the tightest manufacturing controls. This means FIT will consistently have excellent physical characteristics such as low longitudinal shrinkage and wide temperature ranges while providing an elegant appearance when used alone or on OEM equipment.