Menu Search
ALPHA WIRE #F3001/2-BK056

Dual Wall Heat Shrink Tubing Black Polyolefin, Non-Lined 6.00 in.

SKU # 78119794456 Manufacturer Series: FIT-300
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tubing Type: Heat Shrink Tubing
Temperature Rating: -55 to 125 Degree C (-67 to 257 Degree F)
Wall Type: Dual Wall
Material: Polyolefin, Non-Lined
Shrink Ratio: 3.0-1
I.D. Expanded: 0.50 in. (12.70 mm)
I.D. Recovered: 0.19 in. (4.82 mm)
Color: Black
Length: 6 in.

Our FIT heat-shrink tubing offers a reliable way to protect and seal terminations or add additional mechanical ruggedness. FIT preferred heatshrink products are made from premium compounds under the tightest manufacturing controls. This means FIT will con

Additional Info: Wall Thickness: 0.05 in., Semi-Rigid Tubing