Menu Search
Shrink-On Tubing Individual Cable Tubing Dual Wall Heat Shrink Tubing Black Polyolefin, Non-Lined 4.00 ft

ALPHA WIRE #F3001/4-BK103

Dual Wall Heat Shrink Tubing Black Polyolefin, Non-Lined 4.00 ft

SKU #78119794459
Manufacturer Series: FIT-300
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 25, 4ft Sticks
Tubing Type: Heat Shrink Tubing
Temperature Rating: -55 to 125 Degree C (-67 to 257 Degree F)
Wall Type: Dual Wall
Material: Polyolefin, Non-Lined
Shrink Ratio: 3.0-1
I.D. Expanded: 0.25 in. (6.35 mm)
I.D. Recovered: 0.80 in. (20.30 mm)
Color: Black
Length: 4 ft.

Our FIT heat-shrink tubing offers a reliable way to protect and seal terminations or add additional mechanical ruggedness. FIT preferred heatshrink products are made from premium compounds under the tightest manufacturing controls. This means FIT will con

Additional Info: Wall Thickness: 0.04 in., Semi-Rigid Tubing