Menu Search
ALPHA WIRE #F321V1IN-BK003

Dual Wall Heat Shrink Tubing Black Flexible Polyolefin 250.00 ft

SKU # 78119794481 Manufacturer Series: FIT-321
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tubing Type: Heat Shrink Tubing
Temperature Rating: -55 to 125 Degree C (-67 to 257 Degree F)
Wall Type: Dual Wall
Material: Flexible Polyolefin
Shrink Ratio: 3.0-1
I.D. Expanded: 0.94 in. (23.87 mm)
I.D. Recovered: 0.31 in. (7.87 mm)
Color: Black
Length: 250 ft.

Our FIT heat-shrink tubing offers a reliable way to protect and seal terminations or add additional mechanical ruggedness. FIT preferred heatshrink products are made from premium compounds under the tightest manufacturing controls. This means FIT will con

Additional Info: Wall Thickness: 0.048 in.