×

Your shopping cart is empty.

3M FP301-1/4-100FT-YELLOW-SPOOL

3M  FP301-1/4-100FT-YELLOW-SPOOL

Tubing, Heat Shrink; Flexible Polyolefin; 1/4 in.; Yellow; (3) 100 ft. Spools

3M

Manufacturer # FP301-1/4-100FT-YELLOW-SPOOL

SKU: 05113535578





Product Description

Use as shrink-fit electrical insulation over cable splices and terminations, lightweight wire harness covering, wire marking/bundling, component packaging and fire-resistant covering. Ten-year shelf life. Made in USA.

Price

(save

Quantity Pricing

Unit of Sale: EA

Manufacturer Series: FP-301

Required Date:

Qty:

Tubing Type: Heat Shrink Thin-Wall Tubing
Size: 1/4 in.
Voltage: 600V
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Flexible Polyolefin
Shrink Ratio: 2:1
I.D. Expanded: 0.25 in. (6.35mm)
I.D. Recovered: 0.13 in. (3.18mm)
Wire Max: 10 AWG
Wire Min: 12 AWG
Color: Yellow
Length: 100 ft.
Packaging: (3) 100 ft. Spools
Flame Retardant: Yes
Compliance: UL Recognized Component. CSA Certified.
Manufacturer Series: FP-301

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: