3M #EPS300-3/4-48IN-BLACK-45-PCS

Tubing, Heat-Shrink; 3:1; Expanded: 0.75 in.; 48 in. long; Black

SKU: 05112859921
Manufacturer Series: EPS-300
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Tubing Type: Heat Shrink
Size: 3/4 in.
Voltage: 700V/mil
Temperature Rating: -67° to +230°F (-55° to +110°C)
Wall Type: Thin wall
Material: Polyolefin, Adhesive Lined
Shrink Ratio: 3:1
I.D. Expanded: 0.75 in. (19.05mm)
I.D. Recovered: 0.25 in. (6.35mm)
Color: Black
Length: 48 in.
Flame Retardant: Yes