Menu Search
Shrink-On Tubing Individual Cable Tubing Tubing, Heat-Shrink; 3:1; Expanded: 0.5 in.; 48 in. long; Black
3M #EPS300-1/2-48IN-BLACK-75-PCS

Tubing, Heat-Shrink; 3:1; Expanded: 0.5 in.; 48 in. long; Black

SKU # 05112859920 Manufacturer Series: EPS-300
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each 4 Foot Length
Unable to add item to cart. Please try again.
Tubing Type: Heat Shrink
Size: 1/2 in.
Voltage: 700V/mil
Temperature Rating: -67° to +230°F (-55° to +110°C)
Wall Type: Thin wall
Material: Polyolefin, Adhesive Lined
Shrink Ratio: 3:1
I.D. Expanded: 0.5 in. (12.7mm)
I.D. Recovered: 0.17 in. (4.23mm)
Color: Black
Length: 48 in.
Flame Retardant: Yes
  • Meltable inner wall with adhesive protects in high-moisture environments

Additional Info: Wall Thickness: 0.070 in., Flammability: UL 224 All Tubing Flame