Menu Search
3M #EPS300-3/8-48IN-BLACK-125PCS

Tubing, Heat-Shrink; 3:1; Black; Expanded: 0.38 in.; 48 in. long

SKU # 05112859919 Manufacturer Series: EPS-300
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tubing Type: Heat Shrink
Size: 3/8 in.
Voltage: 700V/mil
Temperature Rating: -67° to +230°F (-55° to +110°C)
Wall Type: Thin wall
Material: Polyolefin, Adhesive Lined
Shrink Ratio: 3:1
I.D. Expanded: 0.38 in. (9.53mm)
I.D. Recovered: 0.13 in. (3.22mm)
Color: Black
Length: 48 in.
Flame Retardant: Yes
  • Meltable inner wall with adhesive protects in high-moisture environments

Additional Info: Recovered Wall Thickness: 0.550 in.