Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.

3M #EPS300-1/4-48IN-BLACK-200-PCS

Tubing, Heat-Shrink; 3:1; Black; Expanded: 0.25 in.; 48 in. long

SKU: 05112859918
Manufacturer Series: EPS-300
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Tubing Type: Heat Shrink
Size: 1/4 in.
Voltage: 700V/mil
Temperature Rating: -67° to +230°F (-55° to +110°C)
Wall Type: Thin wall
Material: Polyolefin, Adhesive-lined
Shrink Ratio: 3:1
I.D. Expanded: 0.25 in. (6.35mm)
I.D. Recovered: 0.08 in. (2.12mm)
Color: Black
Length: 48 in.
Flame Retardant: Yes
Additional Info: Wall Thickness: 0.040 in., Flammability: UL 224 All Tubing Flame