Menu Search
Shrink-On Tubing Individual Cable Tubing Tubing, Heat-Shrink; 2:1; Expanded: 1 in.; 50 ft. long; Clear

3M #FP301-1-50FT-CLEAR-SPOOL

Tubing, Heat-Shrink; 2:1; Expanded: 1 in.; 50 ft. long; Clear

SKU #05113535603
Manufacturer Series: FP-301
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Spool of 50 feet
Tubing Type: Heat Shrink
Size: 1 in.
Voltage: 900V/mil
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin, Single Wall
Shrink Ratio: 2:1
I.D. Expanded: 1 in. (25.4mm)
I.D. Recovered: 0.5 in. (12.7mm)
Wire Max: 250 kcmil
Wire Min: 2/0 AWG
Color: Clear
Length: 50 ft.
Packaging: (3) 50 ft. Spools
Flame Retardant: Yes
Compliance: CSA Certified