Menu Search
3M #FP301-1-100FT-CLEAR-SPOOL

Tubing, Heat-Shrink; 2:1; Expanded: 1 in.; 100 ft. long; Clear

SKU # 05400708532 Manufacturer Series: FP-301
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 100 ft.
Color: Clear
Wire Max: 250 kcmil
Wire Min: 2/0 AWG
Packaging: (3) 100 ft. Spools
Compliance: CSA Certified
Tubing Type: Heat Shrink
Size: 1 in.
Voltage: 900V/mil
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin, Single Wall
Shrink Ratio: 2:1
I.D. Expanded: 1 in. (25.4mm)
I.D. Recovered: 0.5 in. (12.7mm)
Flame Retardant: Yes