Menu Search
Shrink-On Tubing Individual Cable Tubing Tubing, Heat-Shrink; 2:1; Expanded: 0.5 in.; 100 ft. long; Black
3M #FP301-1/2-100FT-BLACK-SPOOL

Tubing, Heat-Shrink; 2:1; Expanded: 0.5 in.; 100 ft. long; Black

SKU # 05113535586 Manufacturer Series: FP-301
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Spool of 100 feet
Unable to add item to cart. Please try again.
Tubing Type: Heat Shrink
Size: 1/2 in.
Voltage: 900V/mil
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin, Single Wall
Shrink Ratio: 2:1
I.D. Expanded: 0.5 in. (12.7mm)
I.D. Recovered: 0.25 in. (6.35mm)
Wire Max: 3 AWG
Wire Min: 6 AWG
Color: Black
Length: 100 ft.
Packaging: (3) 100 ft. Spools
Flame Retardant: Yes
Compliance: UL Recognized Component. CSA Certified.