Menu Search

3M #FP301-1/8-6IN-BLACK-10-10PC-PKS

Tubing, Heat-Shrink; 2:1; Expanded: 0.13 in.; 6 in. long; Black

SKU: 05112860116
Manufacturer Series: FP-301
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Tubing Type: Heat Shrink
Size: 1/8 in.
Voltage: 900V/mil
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin, Single Wall
Shrink Ratio: 2:1
I.D. Expanded: 0.13 in. (3.18mm)
I.D. Recovered: 0.06 in. (1.57mm)
Wire Max: 20 AWG
Wire Min: 24 AWG
Color: Black
Length: 6 in.
Flame Retardant: Yes