Menu Search
Shrink-On Tubing Individual Cable Tubing Tubing, Heat-Shrink; 2:1; Expanded: 0.13 in.; 6 in. long; Black
3M #FP-301-1/8-BLACK-6IN-PACK

Tubing, Heat-Shrink; 2:1; Expanded: 0.13 in.; 6 in. long; Black

SKU # 05113536490 Manufacturer Series: FP-301
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Tubing Type: Heat Shrink
Size: 1/8 in.
Voltage: 900V/mil
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin, Single Wall
Shrink Ratio: 2:1
I.D. Expanded: 0.13 in. (3.18mm)
I.D. Recovered: 0.06 in. (1.57mm)
Wire Max: 20 AWG
Wire Min: 24 AWG
Color: Black
Length: 6 in.
Packaging: (34)6 in. pre-cut pieces
Flame Retardant: Yes
Compliance: UL Recognized Component. CSA Certified.