Menu Search
Search
3M #FP301-1/8-100FT-BLUE-SPOOL

Tubing, Heat-Shrink; 2:1; Expanded: 0.13 in.; 100 ft. long; Blue

SKU # 05113535565 Manufacturer Series: FP-301
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tubing Type: Heat Shrink
Size: 1/8 in.
Voltage: 900V/mil
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin, Single Wall
Shrink Ratio: 2:1
I.D. Expanded: 0.13 in. (3.18mm)
I.D. Recovered: 0.06 in. (1.57mm)
Wire Max: 20 AWG
Wire Min: 24 AWG
Color: Blue
Length: 100 ft.
Packaging: (1) 100 ft. Spool
Flame Retardant: Yes
Compliance: UL Recognized Component. CSA Certified.