Menu Search
Shrink-On Tubing Individual Cable Tubing Tubing, Heat-Shrink; 2:1; Expanded: 0.06 in.; 100 ft. long; Green
3M #FP301-1/16-100FT-GREEN-SPOOL

Tubing, Heat-Shrink; 2:1; Expanded: 0.06 in.; 100 ft. long; Green

SKU # 05113537591 Manufacturer Series: FP-301
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Tubing Type: Heat Shrink
Size: 1/16 in.
Voltage: 900V/mil
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin, Single Wall
Shrink Ratio: 2:1
I.D. Expanded: 0.06 in. (1.6mm)
I.D. Recovered: 0.03 in. (0.79mm)
Color: Green
Length: 100 ft.
Packaging: (1) 100 ft. Spool
Flame Retardant: Yes
Compliance: UL Recognized Component. CSA Certified.