Menu Search
Search
3M #EPS200-2-48IN-BLACK-2-PCS

Tubing, Heat-Shrink; 2:1; Black; 48 in. long; Expanded: 2 in.

SKU # 05112859727 Manufacturer Series: EPS-200
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
I.D. Expanded: 2 in. (50.8mm)
Size: 2 in.
I.D. Recovered: 1 in. (25.4mm)
Tubing Type: Heat Shrink
Voltage: 800V/mil
Temperature Rating: -67° to +230°F (-55° to +110°C)
Wall Type: Thin wall
Material: Polyolefin, Adhesive Lined
Shrink Ratio: 2:1
Color: Black
Length: 48 in.
Flame Retardant: Yes