3M #FP-301-1/8-CLEAR-4FT-BOX

Thin Wall Heat Shrink Tubing Clear Flexible Polyolefin 4 ft.

SKU: 05113536681
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Tubing Type: Heat Shrink Tubing
Voltage: 600V
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Flexible Polyolefin
Shrink Ratio: 2:1
I.D. Expanded: 0.13 in. (3.18mm)
I.D. Recovered: 0.06 in. (1.57mm)
Wire Max: 20 AWG
Wire Min: 24 AWG
Color: Clear
Length: 4 ft.
Manufacturer Series: FP-301
Description
Shrink-On Tubing Individual Cable Tubing: Tubing Type - Heat Shrink Tubing; Voltage - 600V; Temperature Rating - -67� to +275�F (-55� to +135�C); Wall Type - Thin Wall; Material - Flexible Polyolefin; Shrink Ratio - 2:1; I.D. Expanded - 0.13 in. (3.18mm); I.D. Recovered - 0.06 in. (1.57mm); Wire Max - 20 AWG; Wire Min - 24 AWG; Color - Clear; Length - 4 ft.; Additional Information - 25 Pieces; Manufacturer Series - FP-301