Menu Search
Shrink-On Tubing Individual Cable Tubing Sleeve, Cable; 3:1; Black; Expanded: 4.5 in.; 4 ft. long

3M #ITCSN-4500-48IN-BLACK-5-PCS

Sleeve, Cable; 3:1; Black; Expanded: 4.5 in.; 4 ft. long

SKU #05113537979
Manufacturer Series: ITCSN
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Tubing Type: Heat Shrink
Voltage: 600V
Temperature Rating: -55 to 110 Degree C (-67 to 230 Degree F)
Wall Type: Heavy Wall
Material: Polyolefin, Adhesive Lined
Shrink Ratio: 3:1
I.D. Expanded: 4.5 in. (114.3mm)
I.D. Recovered: 1.5 in. (38.1mm)
Wire Max: 2500 kcmil
Wire Min: 1500 kcmil
Color: Black
Length: 4 ft.
Flame Retardant: No

Additional Info: Qty: 5