Menu Search

3M #ITCSN-1500-48IN-BLACK-5-PCS

Sleeve, Cable; 3:1; Black; Expanded: 1.5 in.; 4 ft. long

SKU: 05400708905
Manufacturer Series: ITCSN
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Tubing Type: Heat Shrink
Voltage: 600V
Temperature Rating: -55 to 110 Degree C (-67 to 230 Degree F)
Wall Type: Heavy Wall
Material: Polyolefin, Adhesive Lined
Shrink Ratio: 3:1
I.D. Expanded: 1.5 in. (38.1mm)
I.D. Recovered: 0.5 in. (12.7mm)
Wire Max: 400 kcmil
Wire Min: 3/0 AWG
Color: Black
Length: 4 ft.
Flame Retardant: No