Menu Search
Shrink-On Tubing Individual Cable Tubing Sleeve, Cable; 3:1; Black; Expanded: 1.5 in.; 25 ft. long
3M #ITCSN-1500-25FT-BLACK-REEL

Sleeve, Cable; 3:1; Black; Expanded: 1.5 in.; 25 ft. long

SKU # 05400708895 Manufacturer Series: ITCSN
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Tubing Type: Heat Shrink
Voltage: 600V
Temperature Rating: -55 to 110 Degree C (-67 to 230 Degree F)
Wall Type: Heavy Wall
Material: Polyolefin, Adhesive Lined
Shrink Ratio: 3:1
I.D. Expanded: 1.5 in. (38.1mm)
I.D. Recovered: 0.5 in. (12.7mm)
Wire Max: 400 kcmil
Wire Min: 3/0 AWG
Color: Black
Length: 25 ft.
Flame Retardant: No