Menu Search
Shrink-On Tubing Individual Cable Tubing Sleeve, Cable; 3:1; Black; Expanded: 1.1 in.; 6 in. long

3M #ITCSN-1100-6IN-BLACK-25-PCS

Sleeve, Cable; 3:1; Black; Expanded: 1.1 in.; 6 in. long

SKU #05400708894
Manufacturer Series: ITCSN
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pack of 25
Tubing Type: Heat Shrink
Voltage: 600V
Temperature Rating: -55 to 110 Degree C (-67 to 230 Degree F)
Wall Type: Heavy Wall
Material: Polyolefin, Adhesive Lined
Shrink Ratio: 3:1
I.D. Expanded: 1.1 in. (27.94mm)
I.D. Recovered: 0.37 in. (9.31mm)
Wire Max: 4/0 AWG
Wire Min: 2 AWG
Color: Black
Length: 6 in.
Flame Retardant: No