Menu Search
Shrink-On Tubing Individual Cable Tubing Sleeve, Cable; 3:1; Black; Expanded: 0.8 in.; 4 ft. long

3M #ITCSN-0800-48IN-BLACK-5-PCS

Sleeve, Cable; 3:1; Black; Expanded: 0.8 in.; 4 ft. long

SKU #05400708903
Manufacturer Series: ITCSN
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pack of 5 x 4 feet
Tubing Type: Heat Shrink
Voltage: 600V
Temperature Rating: -55 to 110 Degree C (-67 to 230 Degree F)
Wall Type: Heavy Wall
Material: Polyolefin, Adhesive Lined
Shrink Ratio: 3:1
I.D. Expanded: 0.8 in. (20.32mm)
I.D. Recovered: 0.27 in. (6.77mm)
Wire Max: 1/0 AWG
Wire Min: 8 AWG
Color: Black
Length: 4 ft.
Flame Retardant: No