Menu Search
Shrink-On Tubing Individual Cable Tubing Sleeve, Cable; 3:1; Black; Expanded: 0.4 in.; 4 ft. long

3M #ITCSF-0400-48IN-BLACK-100PCS

Sleeve, Cable; 3:1; Black; Expanded: 0.4 in.; 4 ft. long

SKU #05113538230
Manufacturer Series: ITCSF
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Tubing Type: Heat Shrink
Voltage: 600V
Temperature Rating: -67° to +230°F (-55° to +110°C)
Wall Type: Thick Wall
Material: Polyolefin, Adhesive Lined
Shrink Ratio: 3:1
I.D. Expanded: 0.4 in. (10.16mm)
I.D. Recovered: 0.13 in. (3.39mm)
Wire Max: 6 AWG
Wire Min: 12 AWG
Color: Black
Length: 4 ft.
Flame Retardant: Yes

Additional Info: Unprinted