Menu Search
3M #80610754741

Heat Shrink Tubing, 69 kV, 4-1 Shrink Ratio, Dual Wall, 0.45 in. x 0.1 in. x 48 in., Red

SKU # 05113535816
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tubing Type: Heat Shrink Tubing
Temperature Rating: -55 to 135 Degree C (-67 to 275 Degree F)
Wall Type: Dual Wall
Material: Polyolefin, Adhesive Lined
Shrink Ratio: 4-1
I.D. Expanded: 0.45 in. (11.43 mm)
I.D. Recovered: 0.10 in. (2.66 mm)
Color: Red
Length: 48 in.

Shrink-On Tubing Individual Cable Tubing: Tubing Type - Heat Shrink Tubing; Temperature Rating - -55 to 135 deg C (-67 to 275 deg F); Wall Type - Dual Wall; Material - Polyolefin, Adhesive Lined; Shrink Ratio - 4-1; I.D. Expanded - 0.45 in. (11.43 mm); I.D. Recovered - 0.10 in. (2.66 mm); Color - Red; Length - 48.00 in.