Bus Bar Tubing, 600-35 kV, 20 ft L, 110 deg C/230 deg F, Red, 5.43 - 8.86 in. Circumference

SKU: 05113535730
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Tubing Type: Heat Shrink Bus Bar Insulation
Voltage: 600-35kV
Temperature Rating: 230°F (110°C)
Color: Red
Length: 20 ft.
Shrink-On Tubing Individual Bus Bar Tubing: Tubing Type - Heat Shrink Bus Bar Insulation; Voltage - 600-35 kV; Temperature Rating - 110 deg C/230 deg F; Color - Red; Length - 20 ft