Menu Search

THOMAS & BETTS #HSC700-1000

Heavy Wall Heat Shrink Insulation Black

SKU: 78621090093
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Heat Shrink Insulation
Voltage: 600V
Temperature Rating: 230°F (110°C)
Wall Type: Heavy Wall
Shrink Ratio: 3-1
Expanded I.D. - in: 2 in.
Recovered I.D. - in: 0.63 in.
AWG Min: 250mcm
AWG Max: 500mcm
Color: Black
Length: 3.5 in.
Description
Shrink-On Tubing Caps: Type - Heat Shrink Insulation; Voltage - 600V; Temperature Rating - 110 degC/230 degF; Wall Type - Heavy Wall; Shrink Ratio - 3-1; Expanded I.D. - in - 2.00; Recovered I.D. - in - 0.63; AWG Min - 250 MCM; AWG Max - 500 MCM; Color - Black; Length - in - 3.5"