Menu Search
Shrink-On Tubing Caps Heat Shrink End Cap, 600V, 3-1 Shrink Ratio, Heavy Wall, 2 - 36617 AWG, 1.02 in. x 3.23 in.

PANDUIT #HSEC1.0-X

Wet-Shrink Heat Shrink End Cap, 600V, 3-1 Shrink Ratio, Heavy Wall, 2 - 36617 AWG, 1.02 in. x 3.23 in.

SKU #07498391331
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Type: Heat Shrink Cable Cap
Voltage: 600V
Temperature Rating: 230°F (110°C)
Wall Type: Heavy Wall
Shrink Ratio: 3-1
Expanded Inside Diameter: 1.02 in.
Recovered Inside Diameter: 0.45 in.
AWG Min: 2
AWG Max: 4/0
Color: Black
Length: 3.23 in.