Menu Search

IDEAL #46-382

Thermo-Shrink Medium Wall Heat Shrink Cable Cap Black

SKU: 78325046382
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Heat Shrink Cable Cap
Voltage: 1000V
Temperature Rating: 230°F (110°C)
Wall Type: Medium Wall
Shrink Ratio: 3-1
Expanded I.D. - in: 0.98 in.
Recovered I.D. - in: 0.3 in.
AWG Min: 4
AWG Max: 3/0
Color: Black
Length: 2.76 in.
Description
Shrink-On Tubing Caps: Type - Heat Shrink Cable Cap; Voltage - 1000V; Temperature Rating - 110 degC/230 degF; Wall Type - Medium Wall; Shrink Ratio - 3-1; Expanded I.D. - in - 0.98; Recovered I.D. - in - 0.30; AWG Min - 4 AWG; AWG Max - 3/0 AWG; Color - Black; Length - in - 2.76"; Manufacturer Series - Thermo-Shrink