Menu Search
Search
CANUSA #CCAP-2050RL

Medium Wall Heat Shrink Cable Cap Black

SKU # 78965194086 Manufacturer Series: CCAP-RL
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Heat Shrink Cable Cap
Voltage: 1000V
Temperature Rating: 230°F (110°C)
Wall Type: Medium Wall
Shrink Ratio: 3:1
Expanded Inside Diameter: 2.05 in.
Recovered Inside Diameter: 0.75 in.
AWG Min: 900 AWG
AWG Max: 2500mcm
Color: Black
Length: 3.5 in.

Shrink-On Tubing Caps: Type - Heat Shrink Cable Cap; Voltage - 1000V; Temperature Rating - 110degC/230degF; Wall Type - Medium Wall; Shrink Ratio - 3:1; Expanded I.D. - in - 2.05; Recovered I.D. - in - 0.75; AWG Min - 900 AWG; AWG Max - 2500 MCM; Color - Black; Length - in - 3.50 in.; Manufacturer Series - CCAP-RL