Menu Search
Shrink-On Tubing Caps Heavy Wall Heat Shrink Cable Cap Black
BURNDY #HSIC440FR

Heavy Wall Heat Shrink Cable Cap Black

SKU # 78181026658 Manufacturer Series: HSIC-FR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Heat Shrink Cable Cap
Voltage: 600V
Wall Type: Heavy Wall
Shrink Ratio: 3-1
Expanded Inside Diameter: 0.75 in.
Recovered Inside Diameter: 0.24 in.
AWG Min: 4
AWG Max: 4/0
Color: Black
Length: 2.5 in.

Additional Info: Flame Retardant Material