Menu Search
Shrink-On Tubing Caps End Cap, 600V, 3-1 Shrink Ratio, Heavy Wall, 3.94 x 1.77 in., Black

3M #SKE-45/100

End Cap, 600V, 3-1 Shrink Ratio, Heavy Wall, 3.94 x 1.77 in., Black

SKU #05113848158
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Heat Shrink Cable Cap
Voltage: 600V
Temperature Rating: 230°F (110°C)
Expanded Inside Diameter: 3.94 in.
Recovered Inside Diameter: 1.77 in.