Menu Search
Shrink-On Tubing Caps End Cap, 600V, 3-1 Shrink Ratio, Heavy Wall, 2.48 x 0.98 in., 5.12 in. L, Black
3M #SKE-25/63

End Cap, 600V, 3-1 Shrink Ratio, Heavy Wall, 2.48 x 0.98 in., 5.12 in. L, Black

SKU # 05113848156 Manufacturer Series: SKE
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Heat Shrink Cable Cap
Wall Type: Heavy Wall
Expanded Inside Diameter: 2.48 in.
Recovered Inside Diameter: 0.98 in.
Color: Black
Length: 5.12 in.

Additional Info: Provide moisture, mechanical and environmental protection to exposed cable ends