The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
3M #EC-3

Cold Shrink End Cap, 2-1 Shrink Ratio, 1.94 x 1.02 in., Black

SKU # 05112858390 Manufacturer Series: EC
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cold Shrink Cable Cap
Temperature Rating: 73°F (23°C)
Expanded Inside Diameter: 1.94 in.
Recovered Inside Diameter: 1.02 in.
Color: Black