Menu Search
Shrink-On Tubing Boots Boot, Breakout, Insulating, 600V, 3-1 Heat Shrink
THOMAS & BETTS #HSB175-82-4

Shrink-Kon™ Boot, Breakout, Insulating, 600V, 3-1 Heat Shrink

SKU # 78621087220
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Heat Shrink Insulating
Voltage: 600V
Temperature Rating: 90°C
Shrink Ratio: 3-1
Legs: 4
AWG Min: 4
AWG Max: 4/0
Main Entry I.D.: 1.750-1.100"
Leg Entry I.D.: 0.820-0.350"
Color: Black