Menu Search

POWER PHASE #39121447

Wire Disconnect Boot Blue

SKU: 43683698995
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wire Disconnect
Temperature Rating: 221°F (105°C)
AWG Min: 14
AWG Max: 16
Color: Blue
Description
Shrink-On Tubing Boots: Type - Wire Disconnect; Temperature Rating - 221 deg. F (105 deg. C); AWG Min - 14; AWG Max - 16; Color - Blue; Additional Information - Connection Type: Female; Barrel Length: 0.433 in.; Nylon Insulation; Material: Brass
Additional Info: Connection Type: Female; Barrel Length: 0.433 in.; Nylon Insulation; Material: Brass