Menu Search
POWER PHASE #710573

Butt Splice Connector Boot Yellow

SKU # 43683698997
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Butt Splice Connector
Temperature Rating: -67 deg. to +230 deg. F (-55 deg. to +110 deg. C)
AWG Min: 10
AWG Max: 12
Color: Yellow

Shrink-On Tubing Boots: Type - Butt Splice Connector; Temperature Rating - -67 deg. to +230 deg. F (-55 deg. to +110 deg. C); AWG Min - 10; AWG Max - 12; Color - Yellow; Additional Information - Terminal Connector Material: Tin-plated Copper; Non-insulated; Finish: Polyolefin; Length: 1.5 in.

Additional Info: Terminal Connector Material: Tin-plated Copper; Non-insulated; Finish: Polyolefin; Length: 1.5 in.