Menu Search
Shrink-On Tubing Boots Breakout Boot, 600V, 2-1 Shrink, 12 - 10 AWG, Black, 3 Legs

3M #HDBB-345-1-250

Breakout Boot, 600V, 2-1 Shrink, 12 - 10 AWG, Black, 3 Legs

SKU #05400758794
Manufacturer Series: HDBB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Heat Shrink Insulating
Temperature Rating: 176°F (80°C)
Legs: 3
Color: Black

Shrink-On Tubing Boots: Type - Heat Shrink Insulating; Temperature Rating - 80 degC; Legs - 3; Color - Black; Additional Information - Factory Installed Sealant; Manufacturer Series - HDBB

Additional Info: Factory Installed Sealant