Menu Search
PANDUIT #KP-HSTTA

Damp-Shrink Heat Shrink Tubing Kit Box, 600V, 2-1 Shrink Ratio, Thin Wall, 0.18 - 1 in. Dia x 6 in. L

SKU # 07498370366 Manufacturer Series: HSTTA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tubing Type: Heat Shrink Insulation
Voltage: 600V
Temperature Rating: -55 to 110 Degree C (-67 to 230 Degree F)
Wall Type: Thin Wall
Shrink Ratio: 2-1
Total Pieces: 47
Number of Sizes: 6
Nominal Diameter: 0.18 - 1.00
Colors: Black
Pieces per Color: 47
Length: 6 in.

Shrink-On Tubing Assortment Packs: Tubing Type - Heat Shrink Insulation; Voltage - 600V; Temperature Rating - -55 to 110 deg C (-67 to 230 deg F); Wall Type - Thin Wall; Shrink Ratio - 2-1; Total Pieces - 47; Number of Sizes - 6; Nominal Diameter - 0.18 - 1.00; Colors - Black; Pieces per Color - 47; Length - 6"; Additional Information - Material: Polyoefin, Adhesive Lined; Manufacturer Series - Damp-Shrink HSTTA

Additional Info: Material: Polyoefin, Adhesive Lined