Menu Search
Search
PANDUIT #KP-HSTT2

Dry-Shrink Heat Shrink Tubing Kit Box, 600V, 2-1 Shrink Ratio, Thin Wall, 0.09 - 0.5 in. Dia x 6 in. L

SKU # 07498370365
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tubing Type: Heat Shrink Insulation
Voltage: 600V
Temperature Rating: -55 to 110 Degree C (-67 to 230 Degree F)
Wall Type: Thin Wall
Shrink Ratio: 2-1
Total Pieces: 126
Number of Sizes: 6
Nominal Diameter: 0.09 - 0.50
Colors: Black, Red, White, Blue, Green, Yellow, Clear
Pieces per Color: 18
Length: 6 in.

Shrink-On Tubing Assortment Packs: Tubing Type - Heat Shrink Insulation; Voltage - 600V; Temperature Rating - -55 to 110 deg C (-67 to 230 deg F); Wall Type - Thin Wall; Shrink Ratio - 2-1; Total Pieces - 126; Number of Sizes - 6; Nominal Diameter - 0.09 - 0.50; Colors - Black,Red, White, Blue, Green, Yellow, Clear; Pieces per Color - 18; Length - 6"; Manufacturer Series - Dry-Shrink