Menu Search
PANDUIT #HSTT75-YK1

Dry-Shrink Heat Shrink Tubing, 600V, 2-1 Shrink Ratio, Thin Wall, 0.75 in. Dia x 6 in. L

SKU # 07498390767
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tubing Type: Heat Shrink Insulation
Voltage: 600V
Temperature Rating: -55 to 110 Degree C (-67 to 230 Degree F)
Wall Type: Thin Wall
Shrink Ratio: 2-1
Total Pieces: 8
Number of Sizes: 1
Nominal Diameter: 0.75
Colors: Black, Red, White, Blue, Green, Yellow, Clear
Pieces per Color: 2 Black and 1 Color each
Length: 6 in.

Shrink-On Tubing Assortment Packs: Tubing Type - Heat Shrink Insulation; Voltage - 600V; Temperature Rating - -55 to 110 deg C (-67 to 230 deg F); Wall Type - Thin Wall; Shrink Ratio - 2-1; Total Pieces - 8; Number of Sizes - 1; Nominal Diameter - 0.75; Colors - Black,Red, White, Blue, Green, Yellow, Clear; Pieces per Color - 2 Black and 1 Color each; Length - 6"; Manufacturer Series - Dry-Shrink