Menu Search
PANDUIT #HSTT-YK1

Heat Shrink Tubing, 600V, 2-1 Shrink Ratio, Thin Wall, 0.06 - 0.50 in. Dia x 6 in. L, Black

SKU # 07498390769
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tubing Type: Heat Shrink Insulation
Voltage: 600V
Temperature Rating: -55 to 110 Degree C (-67 to 230 Degree F)
Wall Type: Thin Wall
Shrink Ratio: 2-1
Total Pieces: 14
Number of Sizes: 7
Nominal Diameter: 0.06 - 0.50
Colors: Black
Pieces per Color: 14
Length: 6 in.

Shrink-On Tubing Assortment Packs: Tubing Type - Heat Shrink Insulation; Voltage - 600V; Temperature Rating - -55 to 110 deg C (-67 to 230 deg F); Wall Type - Thin Wall; Shrink Ratio - 2-1; Total Pieces - 14; Number of Sizes - 7; Nominal Diameter - 0.06 - 0.50; Colors - Black; Pieces per Color - 14; Length - 6"