Menu Search
Shrink-On Tubing Assortment Packs Tubing Assortment Pack, 600V, 2-1 Shrink Ratio, Thin Wall, 1.00 in. Dia x 6 in. L

3M #FP301-3/16-TO-1-BLACK-5-102PC

Tubing Assortment Pack, 600V, 2-1 Shrink Ratio, Thin Wall, 1.00 in. Dia x 6 in. L

SKU #05113538139
Manufacturer Series: FP-301
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Tubing Type: Heat Shrink Insulation
Voltage: 600V
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Shrink Ratio: 2:1
Total Pieces: 102
Number of Sizes: 6
Nominal Diameter: 0.18 - 1.00
Colors: Black
Pieces per Color: 102
Length: 6 in.