Menu Search
Shrink-On Tubing Assortment Packs Tubing Assortment Pack, 600V, 2-1 Shrink Ratio, Thin Wall, 0.50 in. Dia x 6 in. L

3M #FP301-3/32-TO-1/2-ASSRTED-5

Tubing Assortment Pack, 600V, 2-1 Shrink Ratio, Thin Wall, 0.50 in. Dia x 6 in. L

SKU #05113537677
Manufacturer Series: FP-301
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Tubing Type: Heat Shrink Insulation
Voltage: 600V
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Shrink Ratio: 2:1
Total Pieces: 133
Number of Sizes: 7
Nominal Diameter: 0.09 - 0.50
Colors: Black, Red, White, Blue, Green, Yellow, Clear
Pieces per Color: 14-35
Length: 6 in.