Menu Search

3M #FP-301-3/8-ASSORT

Tubing Assortment Pack, 600V, 2-1 Shrink Ratio, Thin Wall, 0.38 in. Dia x 6 in. L

SKU: 05113536622
Manufacturer Series: FP-301
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Tubing Type: Heat Shrink Insulation
Voltage: 600V
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Shrink Ratio: 2:1
Total Pieces: 14
Number of Sizes: 1
Nominal Diameter: 0.38
Colors: Black, Red, White, Blue, Green, Yellow, Clear
Pieces per Color: 2
Length: 6 in.
Description
Shrink-On Tubing Assortment Packs: Tubing Type - Heat Shrink Insulation; Voltage - 600V; Temperature Rating - -67� to +275�F (-55� to +135�C); Wall Type - Thin Wall; Shrink Ratio - 2:1; Total Pieces - 14; Number of Sizes - 1; Nominal Diameter - 0.38; Colors - Black,Red, White, Blue, Green, Yellow, Clear; Pieces per Color - 2; Length - 6 in.; Manufacturer Series - FP-301