Menu Search

3M #FP-301-3/64-3/16-BLACK

Thin Wall Heat Shrink Insulation Tubing Black

SKU #05113536612
Manufacturer Series: FP-301
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Tubing Type: Heat Shrink Insulation
Voltage: 600V
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Shrink Ratio: 2:1
Total Pieces: 30
Number of Sizes: 5
Nominal Diameter: 0.04 - 0.18
Colors: Black
Pieces per Color: 30
Length: 6 in.

Shrink-On Tubing Assortment Packs: Tubing Type - Heat Shrink Insulation; Voltage - 600V; Temperature Rating - -67� to +275�F (-55� to +135�C); Wall Type - Thin Wall; Shrink Ratio - 2:1; Total Pieces - 30; Number of Sizes - 5; Nominal Diameter - 0.04 - 0.18; Colors - Black; Pieces per Color - 30; Length - 6 in.; Manufacturer Series - FP-301