Menu Search
Search
3M #8453

Cold Shrink Cable Sealing Kit, 15 to 35 kV, 2.67 in. Dia

SKU # 05400743178 Manufacturer Series: 8450
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tubing Type: Cold Shrink Cable Sealing Kit
Voltage: 15 to 35 kV
Nominal Diameter: 2.67 in.
Colors: Black
Length: 44 in.

3M™ cable accessory sealing kits provide a reliable means of sealing the jacket end of power cables where elbows or other cable accessories are installed. The seal is accomplished with the use of a tubular rubber sleeve and rubber base mastic sealing stri