Menu Search
Shovels Square Point Transfer #2 Fiberglass Handle

UNION FORK & HOE CO #45168

Square Point Transfer #2 Fiberglass Handle

SKU #07961745168
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Square Point Transfer
Size: #2
Length: 27 in. Handle
Handle Material: Fiberglass

Shovels: Type - Square Point Transfer; Size - #2; Length - in - 27 Handle; Handle Material - Fiberglass; Additional Information - Blade: 9.25 in. x 11.50 in.

Additional Info: Blade: 9.25 in. x 11.50 in.