Menu Search

UNION FORK & HOE CO #40191

Round Point 9.25 x 11.50 in. Blade Steel Blade Ash Handle

SKU: 07961740191
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Round Point
Size: 9.25 x 11.5 in. Blade
Length: 48 in. Handle
Handle Material: Ash
Handle Finish: White
Blade Material: Steel
Description
Shovels: Type - Round Point; Size - 9.25 x 11.50 in. Blade; Length - in - 48 Handle; Handle Material - Ash; Handle Finish - White; Blade Material - Steel; Additional Information - Blade Type: Open-Back, Reversed Step, Dimensions: 4.00 in. L x 7.38 in. W x 59.00 in. H
Additional Info: Blade Type: Open-Back, Reversed Step, Dimensions: 4.00 in. L x 7.38 in. W x 59.00 in. H