You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
SEYMOUR MFG #49268

Scoop, No. 14, 29 in. Handle L, Hardwood

SKU # 03136598992
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Scoop
Size: No. 14
Length: 29 in. Handle
Handle Material: Hardwood
Blade Material: Heavy Aluminum
Weight: 4.8 lb.

Scoop; No. 14; 29 in. Hardwood Handle; Heavy Aluminum Blade